Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509047
- Zoro # G924480435
product price:Â
$
33.65
/ea
Sold in multiples of 8 for
$269.20
Key Features
Overall Length
19 in
Color
Gray
Backing Material
Film
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Coating Coverage
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010509047
- Zoro #
- G924480435
- UPC #
- 00051119199529
- Country of Origin
- United States
Dimensions
- Overall Length
- 19 in
- Overall Width
- 1 1/2 in
- Length
- 19 in
Details
- Item
- Sanding Belt
- Color
- Gray
- Backing Material
- Film
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Open
- Resistance Properties
- Water
- Grit
- 45 micronm
- Series
- 675L
- Abrasive Type
- Coated
- Flexibility Type
- No
- Abrasive Material
- Diamond
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 45 micronm, Series 675L, Grade Not Applicable, Overall Length 19 in, Overall Width 1 1/2 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.