Abrasive Belt
- Mfr # 7010509104
- Zoro # G724480048
product price:Â
$
66.15
/ea
Sold in multiples of 3 for
$198.45
Key Features
Coating Coverage
Open
Backing Weight
XF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Coated
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010509104
- Zoro #
- G724480048
- UPC #
- 00051125340519
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Open
- Backing Weight
- XF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Grit
- 120
- Bond Type
- Resin
- Abrasive Material
- Diamond
- Series
- 674W
- Backing Material
- Cloth
- Flexibility Type
- No
- Resistance Properties
- Water
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 674W, Grade Not Applicable, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.