Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100295082
- Zoro # G423945503
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Diamond
Color
Orange
Overall Width
1 1/2 in
Backing Material
Film
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100295082
- Zoro #
- G423945503
- UPC #
- 00638060617755
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Diamond
- Color
- Orange
- Backing Material
- Film
- Resistance Properties
- Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- 125 micronm
- Abrasive Type
- Coated
- Coating Coverage
- Open
- Series
- 675L
- Flexibility Type
- No
- Wire Color
- Orange
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 90 in
- Length
- 90 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 125 micronm, Series 675L, Grade Not Applicable, Overall Length 90 in, Overall Width 1 1/2 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.