Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509133
- Zoro # G323945382
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Flexibility Type
No
Color
Green
Backing Weight
YF
Grit
20 micronm
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010509133
- Zoro #
- G323945382
- UPC #
- 00051119166866
- Country of Origin
- United States
- Item
- Sanding Belt
- Flexibility Type
- No
- Color
- Green
- Backing Weight
- YF
- Grit
- 20 micronm
- Abrasive Type
- Coated
- Resistance Properties
- Water
- Abrasive Material
- Diamond
- Series
- 663FC
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Wire Color
- Green
Dimensions
- Overall Width
- 2 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 20 micronm, Series 663FC, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.