Abrasive Belt
- Mfr # 7010511190
- Zoro # G624480018
product price:Â
$
235.99
/ea
Sold in multiples of 5 for
$1,179.95
Free Shipping & Returns
Key Features
Coating Coverage
Closed
Abrasive Type
Coated
Bond Type
Resin
Abrasive Material
Silicon Carbide
Series
461F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010511190
- Zoro #
- G624480018
- UPC #
- 00051125377775
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Width
- 37 in
- Length
- 60 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Bond Type
- Resin
- Abrasive Material
- Silicon Carbide
- Series
- 461F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- XF
- Color
- Black
- Grit
- P600
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P600, Series 461F, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.