Abrasive Belt
- Mfr # 7010513019
- Zoro # G424480225
product price:Â
$
21.69
/ea
Sold in multiples of 50 for
$1,084.50
Key Features
Abrasive Type
Coated
Belt Joint Type
Butt Joint
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Width
2 in
Backing Weight
YF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010513019
- Zoro #
- G424480225
- UPC #
- 00638060685662
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Grit
- 36
- Series
- 984F
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Color
- Red
- Backing Material
- Cloth
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.