Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010513157
- Zoro # G724480321
product price:Â
$
94.45
/ea
Sold in multiples of 10 for
$944.50
Key Features
Backing Weight
X
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Length
137 1/2 in
Abrasive Material
Aluminum Oxide
Grit
A300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010513157
- Zoro #
- G724480321
- UPC #
- 00051125327145
- Country of Origin
- United States
Dimensions
- Overall Length
- 137 1/2 in
- Overall Width
- 6 in
- Length
- 137 1/2 in
Details
- Item
- Sanding Belt
- Backing Weight
- X
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Grit
- A300
- Flexibility Type
- No
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Series
- 347FC
- Backing Material
- Cloth
- Resistance Properties
- Water
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A300, Series 347FC, Grade Not Applicable, Overall Length 137 1/2 in, Overall Width 6 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.