Abrasive Belt
- Mfr # 7010534437
- Zoro # G523945595
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Scrim
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Material
Aluminum Oxide
Overall Length
354 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010534437
- Zoro #
- G523945595
- UPC #
- 00638060712238
- Country of Origin
- United States
Dimensions
- Overall Length
- 354 in
- Overall Width
- 4 in
- Length
- 354 in
Details
- Item
- Sanding Belt
- Backing Material
- Scrim
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Load, Oil, Water, Wear
- Series
- SC-BF
- Grade
- Medium
- Flexibility Type
- Semi-Flexible
- Bond Type
- Resin
- Abrasive Type
- Non-Woven
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BF, Grade Medium, Overall Length 354 in, Overall Width 4 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.