Abrasive Belt
- Mfr # 7010513768
- Zoro # G724480390
product price:Â
$
383.99
/ea
Sold in multiples of 3 for
$1,151.97
Free Shipping & Returns
Key Features
Flexibility Type
Single
Bond Type
Resin
Overall Width
37 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Resistance Properties
Heat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010513768
- Zoro #
- G724480390
- UPC #
- 00051119289602
- Country of Origin
- United States
- Item
- Sanding Belt
- Flexibility Type
- Single
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Heat
- Backing Material
- Cloth
- Color
- Red
- Abrasive Type
- Coated
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Grit
- 60
- Series
- 984F
- Wire Color
- Red
Dimensions
- Overall Width
- 37 in
- Overall Length
- 75 in
- Length
- 75 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.