Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514170
- Zoro # G624480001
product price:Â
$
6.35
/ea
Sold in multiples of 200 for
$1,270.00
Key Features
Resistance Properties
Water
Bond Type
Resin
Color
Gray
Grit
A16
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514170
- Zoro #
- G624480001
- UPC #
- 00051119250985
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 1/2 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Water
- Bond Type
- Resin
- Color
- Gray
- Grit
- A16
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Series
- 307EA
- Backing Weight
- JE
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A16, Series 307EA, Grade Not Applicable, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.