Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514201
- Zoro # G924480473
product price:Â
$
52.45
/ea
Sold in multiples of 50 for
$2,622.50
Key Features
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Belt Joint Type
Butt Joint
Backing Material
Cloth
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514201
- Zoro #
- G924480473
- UPC #
- 00051119143973
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 90 1/2 in
- Length
- 90 1/2 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Color
- Red
- Series
- 984F
- Abrasive Material
- Ceramic
- Backing Weight
- YF
- Coating Coverage
- Closed
- Bond Type
- Resin
- Grit
- 60
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 90 1/2 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.