Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514302
- Zoro # G324480431
product price:Â
$
94.45
/ea
Sold in multiples of 10 for
$944.50
Key Features
Abrasive Material
Aluminum Oxide
Overall Width
6 in
Belt Joint Type
Butt Joint
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Grit
A65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514302
- Zoro #
- G324480431
- UPC #
- 00051119333183
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Length
- 137 1/2 in
- Length
- 137 1/2 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- A65
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Weight
- X
- Flexibility Type
- No
- Resistance Properties
- Water
- Series
- 347FC
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A65, Series 347FC, Grade Not Applicable, Overall Length 137 1/2 in, Overall Width 6 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.