Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514473
- Zoro # G324480479
product price:Â
$
236.99
/ea
Sold in multiples of 5 for
$1,184.95
Free Shipping & Returns
Key Features
Overall Width
37 in
Backing Weight
YF
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Coating Coverage
Closed
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514473
- Zoro #
- G324480479
- UPC #
- 00051119165111
- Country of Origin
- United States
Dimensions
- Overall Width
- 37 in
- Overall Length
- 75 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Color
- Maroon
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Single
- Series
- 784F
- Grit
- 120
- Bond Type
- Resin
- Abrasive Material
- Ceramic
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 784F, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.