Abrasive Belt
- Mfr # 7010514634
- Zoro # G024301739
product price:Â
$
27.69
/ea
Sold in multiples of 25 for
$692.25
Key Features
Backing Weight
X
Flexibility Type
Full
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Abrasive Type
Coated
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514634
- Zoro #
- G024301739
- UPC #
- 00051119191158
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Weight
- X
- Flexibility Type
- Full
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Color
- Maroon
- Grit
- 80
- Abrasive Material
- Ceramic
- Series
- 947A
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.