Abrasive Belt
- Mfr # 7010514641
- Zoro # G224480210
product price:Â
$
142.99
/ea
Sold in multiples of 5 for
$714.95
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grit
A45
Overall Length
82 3/4 in
Overall Width
10 5/8 in
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514641
- Zoro #
- G224480210
- UPC #
- 00051119143171
- Country of Origin
- United States
Dimensions
- Overall Length
- 82 3/4 in
- Overall Width
- 10 5/8 in
- Length
- 82 3/4 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Grit
- A45
- Backing Material
- Cloth
- Series
- 363FC
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Chemical, Heat, Water
- Backing Weight
- YF
- Bond Type
- Resin
- Flexibility Type
- Full
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A45, Series 363FC, Grade Not Applicable, Overall Length 82 3/4 in, Overall Width 10 5/8 in, Resistance Properties Chemical, Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.