SAIT 70040 2A Aluminum Oxide Flap Wheel 1-1/2" x 1" x 1/4" Spindle, 60 Grit, 10-Pack
- Mfr # 70040
- Zoro # G2716826
product price:Â
$
7.89
/ea
Sold in multiples of 10 for
$78.90
Key Features
Shank Size
1/4 in
Overall Diameter
1 1/2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70040
- Zoro #
- G2716826
- UPC #
- 699053700403
- Country of Origin
- Italy
- Item
- Flap Wheel
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 60
- Shank Type
- Straight
- Series
- 2A
- Maximum Operating Speed
- 25,000 RPM
- Coating Coverage
- Closed
- Mounting Type
- 1/4" Shank
- Resistance Properties
- Heat, Water
- Mount Type
- Mounted
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 1 1/2 in
- Flap Width
- 1 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 60, Series 2A, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat, Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.