Abrasive Belt
- Mfr # 7010514757
- Zoro # G024480229
product price:Â
$
467.99
/ea
Sold in multiples of 3 for
$1,403.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Flexibility Type
No
Overall Length
75 in
Resistance Properties
Water
Backing Weight
XF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514757
- Zoro #
- G024480229
- UPC #
- 00638060690260
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 37 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Flexibility Type
- No
- Resistance Properties
- Water
- Backing Weight
- XF
- Series
- 953FA
- Abrasive Material
- Ceramic
- Belt Joint Type
- Butt Joint
- Grit
- A45
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A45, Series 953FA, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.