Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514847
- Zoro # G524480101
product price:Â
$
467.99
/ea
Sold in multiples of 3 for
$1,403.97
Free Shipping & Returns
Key Features
Overall Length
75 in
Flexibility Type
No
Belt Joint Type
Butt Joint
Grit
A65
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514847
- Zoro #
- G524480101
- UPC #
- 00051119247404
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 37 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Flexibility Type
- No
- Belt Joint Type
- Butt Joint
- Grit
- A65
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Series
- 953FA
- Resistance Properties
- Water
- Backing Weight
- XF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A65, Series 953FA, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.