Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100237963
- Zoro # G324480349
product price:Â
$
266.99
/ea
Sold in multiples of 100 for
$26,699.00
Free Shipping & Returns
Key Features
Series
966F
Abrasive Type
Coated
Backing Weight
YF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100237963
- Zoro #
- G324480349
- UPC #
- 00638060882009
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 966F
- Abrasive Type
- Coated
- Backing Weight
- YF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Grit
- 36
- Abrasive Material
- Ceramic
- Belt Joint Type
- Butt Joint
- Color
- Maroon
- Coating Coverage
- Closed
- Bond Type
- Resin
- Flexibility Type
- Single
- Wire Color
- Maroon
Dimensions
- Overall Width
- 12 in
- Overall Length
- 179 1/2 in
- Length
- 179 1/2 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 966F, Grade Not Applicable, Overall Length 179 1/2 in, Overall Width 12 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.