Abrasive Belt
- Mfr # 7010515039
- Zoro # G424480201
product price:Â
$
7.69
/ea
Sold in multiples of 50 for
$384.50
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Weight
X
Overall Width
1 1/4 in
Abrasive Material
Ceramic
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515039
- Zoro #
- G424480201
- UPC #
- 00051119179828
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- X
- Abrasive Material
- Ceramic
- Color
- Maroon
- Series
- 947A
- Belt Joint Type
- Butt Joint
- Grit
- 120
- Backing Material
- Cloth
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Flexibility Type
- Full
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Not Applicable, Overall Length 36 in, Overall Width 1 1/4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.