Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010516115
- Zoro # G424480232
product price:Â
$
1,652.99
/ea
Sold in multiples of 2 for
$3,305.98
Free Shipping & Returns
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Material
Cloth
Bond Type
Resin
Backing Weight
YF
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010516115
- Zoro #
- G424480232
- UPC #
- 00638060694718
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Bond Type
- Resin
- Backing Weight
- YF
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Color
- Red
- Series
- 984F
- Grit
- 60
- Flexibility Type
- L
- Abrasive Material
- Ceramic
- Wire Color
- Red
Dimensions
- Overall Length
- 103 1/8 in
- Overall Width
- 83 7/8 in
- Length
- 103 1/8 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 103 1/8 in, Overall Width 83 7/8 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type L, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.