Abrasive Belt
- Mfr # 7010516921
- Zoro # G124479949
product price:Â
$
152.99
/ea
Sold in multiples of 10 for
$1,529.90
Free Shipping & Returns
Key Features
Overall Length
264 in
Flexibility Type
Single
Overall Width
6 in
Backing Weight
X
Series
947A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010516921
- Zoro #
- G124479949
- UPC #
- 00051119218268
- Country of Origin
- United States
Dimensions
- Overall Length
- 264 in
- Overall Width
- 6 in
- Length
- 264 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Backing Weight
- X
- Series
- 947A
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Grit
- 60
- Color
- Maroon
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Not Applicable, Overall Length 264 in, Overall Width 6 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.