Shop WALTER
See all product information
Create Account
Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex
- Mfr # 07D152
- Zoro # G4371950
product price:Â
$
15.59
/ea
Sold in multiples of 5 for
$77.95
Key Features
Width
1-1/2"
Length
30"
Abrasive Type
Non-Woven
Grade
Coarse
Series
Blendex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07D152
- Zoro #
- G4371950
- UPC #
- 662980147665
- Country of Origin
- Italy
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Series
- Blendex
- Number of Pieces
- 1
Dimensions
- Width
- 1-1/2"
- Length
- 30"
Description
Conditioning Belt,1.5 In.X30 In.,Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.