Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010536339
- Zoro # G824480603
product price:Â
$
52.69
/ea
Sold in multiples of 50 for
$2,634.50
Key Features
Bond Type
Resin
Backing Material
Cloth
Abrasive Material
Ceramic
Coating Coverage
Closed
Overall Length
168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010536339
- Zoro #
- G824480603
- UPC #
- 00051119323573
- Country of Origin
- United States
Dimensions
- Overall Length
- 168 in
- Overall Width
- 2 in
- Length
- 168 in
Details
- Item
- Sanding Belt
- Bond Type
- Resin
- Backing Material
- Cloth
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Grit
- 36
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Series
- 984F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Red
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 168 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.