Abrasive Belt
- Mfr # 7100285565
- Zoro # G524480064
product price:Â
$
20.49
/ea
Sold in multiples of 50 for
$1,024.50
Key Features
Overall Width
2 in
Grit
60
Coating Coverage
Closed
Backing Material
Cloth
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100285565
- Zoro #
- G524480064
- UPC #
- 00068060657039
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- 60
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Series
- 784F
- Flexibility Type
- Single
- Abrasive Material
- Ceramic
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Color
- Maroon
- Wire Color
- Maroon
Dimensions
- Overall Width
- 2 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 784F, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.