Abrasive Belt
- Mfr # 7100063993
- Zoro # G224480449
product price:Â
$
18.59
/ea
Sold in multiples of 20 for
$371.80
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Color
Blue, Brown
Overall Width
3/4 in
Abrasive Type
Non-Woven
Flexibility Type
Semi-Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100063993
- Zoro #
- G224480449
- UPC #
- 00048011314266
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Blue, Brown
- Abrasive Type
- Non-Woven
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
- Series
- SE-BS
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Resistance Properties
- Load, Oil, Water, Wear
- Bond Type
- Resin
- Wire Color
- Blue, Brown
Dimensions
- Overall Width
- 3/4 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SE-BS, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.