Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100073952
- Zoro # G024479988
product price:Â
$
16.15
/ea
Sold in multiples of 50 for
$807.50
Key Features
Bond Type
Resin
Backing Material
Cloth
Overall Width
2 in
Resistance Properties
Load, Oil, Water, Wear
Overall Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100073952
- Zoro #
- G024479988
- UPC #
- 00051144801732
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 72 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Bond Type
- Resin
- Backing Material
- Cloth
- Resistance Properties
- Load, Oil, Water, Wear
- Color
- Brown, Orange
- Grit
- P120
- Abrasive Material
- Ceramic
- Series
- 707E
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Backing Weight
- JE
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Wire Color
- Brown, Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 707E, Grade Not Applicable, Overall Length 72 in, Overall Width 2 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight JE, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.