Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100101031
- Zoro # G124480624
product price:Â
$
34.89
/ea
Sold in multiples of 50 for
$1,744.50
Key Features
Backing Weight
XF
Bond Type
Resin
Series
784F
Abrasive Type
Coated
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100101031
- Zoro #
- G124480624
- UPC #
- 00638060721100
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Weight
- XF
- Bond Type
- Resin
- Series
- 784F
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Flexibility Type
- Single
- Grit
- 120
- Belt Joint Type
- Butt Joint
- Wire Color
- Maroon
Dimensions
- Overall Width
- 4 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 784F, Grade Not Applicable, Overall Length 132 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.