Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100115123
- Zoro # G524480576
product price:Â
$
4.59
/ea
Sold in multiples of 200 for
$918.00
Key Features
Belt Joint Type
Butt Joint
Abrasive Material
Ceramic
Series
984F
Backing Material
Cloth
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100115123
- Zoro #
- G524480576
- UPC #
- 00638060722152
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1/2 in
- Length
- 12 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Series
- 984F
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Grit
- 50
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- YF
- Coating Coverage
- Closed
- Bond Type
- Resin
- Color
- Orange
- Flexibility Type
- Single
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 984F, Grade Not Applicable, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.