Abrasive Belt
- Mfr # 7100170823
- Zoro # G924480114
product price:Â
$
6.25
/ea
Sold in multiples of 90 for
$562.50
Key Features
Abrasive Type
Non-Woven
Resistance Properties
Load, Oil, Stretch, Water, Wear
Backing Material
Scrim
Grade
Medium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100170823
- Zoro #
- G924480114
- UPC #
- 00638060053805
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/4 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Backing Material
- Scrim
- Grade
- Medium
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Maroon, Purple
- Series
- DF-BL
- Flexibility Type
- Semi-Flexible
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Maroon, Purple
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Medium, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Maroon, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.