Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100179110
- Zoro # G324480011
product price:Â
$
593.99
/ea
Sold in multiples of 60 for
$35,639.40
Free Shipping & Returns
Key Features
Resistance Properties
Heat, Tear, Water
Backing Material
Polyester
Color
Black
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Grit
P100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100179110
- Zoro #
- G324480011
- UPC #
- 00638060056097
- Country of Origin
- United States
Dimensions
- Overall Width
- 52 in
- Overall Length
- 126 in
- Length
- 126 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Heat, Tear, Water
- Backing Material
- Polyester
- Color
- Black
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- P100
- Abrasive Material
- Silicon Carbide
- Backing Weight
- YF
- Bond Type
- Resin
- Coating Coverage
- Closed
- Series
- 461F
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series 461F, Grade Not Applicable, Overall Length 126 in, Overall Width 52 in, Resistance Properties Heat, Tear, Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.