Abrasive Belt
- Mfr # 7100189175
- Zoro # G924480244
product price:Â
$
7.65
/ea
Sold in multiples of 200 for
$1,530.00
Key Features
Bond Type
Resin
Series
984F
Backing Weight
YF
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100189175
- Zoro #
- G924480244
- UPC #
- 00638060725078
- Country of Origin
- United States
- Item
- Sanding Belt
- Bond Type
- Resin
- Series
- 984F
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Color
- Red
- Abrasive Material
- Ceramic
- Grit
- 80
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Wire Color
- Red
Dimensions
- Overall Length
- 24 in
- Overall Width
- 1 in
- Length
- 24 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Not Applicable, Overall Length 24 in, Overall Width 1 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.