Abrasive Belt
- Mfr # 7100191615
- Zoro # G924480053
product price:Â
$
189.99
/ea
Sold in multiples of 5 for
$949.95
Free Shipping & Returns
Key Features
Belt Joint Type
Butt Joint
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Width
52 in
Abrasive Type
Coated
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100191615
- Zoro #
- G924480053
- UPC #
- 00638060726259
- Country of Origin
- United States
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Grit
- 120
- Abrasive Material
- Aluminum Oxide
- Color
- Red
- Backing Weight
- XF
- Resistance Properties
- Heat
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Series
- 384F
- Flexibility Type
- Single
- Bond Type
- Resin
- Wire Color
- Red
Dimensions
- Overall Width
- 52 in
- Overall Length
- 103 in
- Length
- 103 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 384F, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.