Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100395214
- Zoro # G524479860
product price:Â
$
782.99
/ea
Sold in multiples of 40 for
$31,319.60
Free Shipping & Returns
Key Features
Backing Material
Cloth
Grit
60
Belt Joint Type
Butt Joint
Backing Weight
YF
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100395214
- Zoro #
- G524479860
- UPC #
- 00068060121646
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Grit
- 60
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Color
- Maroon
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Bond Type
- Resin
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Full
- Series
- 966F
- Abrasive Type
- Coated
- Wire Color
- Maroon
Dimensions
- Overall Width
- 54 in
- Overall Length
- 103 in
- Length
- 103 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 966F, Grade Not Applicable, Overall Length 103 in, Overall Width 54 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.