Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100196495
- Zoro # G224480012
product price:Â
$
114.99
/ea
Sold in multiples of 20 for
$2,299.80
Free Shipping & Returns
Key Features
Coating Coverage
Open
Overall Length
84 in
Abrasive Type
Coated
Backing Material
Cloth
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100196495
- Zoro #
- G224480012
- UPC #
- 00638060398203
- Country of Origin
- United States
Dimensions
- Overall Length
- 84 in
- Overall Width
- 6 in
- Length
- 84 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Bond Type
- Resin
- Flexibility Type
- Single
- Series
- 464W
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Grit
- 320
- Resistance Properties
- Chemical, Heat, Water
- Color
- Black
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Open, Grit 320, Series 464W, Grade Not Applicable, Overall Length 84 in, Overall Width 6 in, Resistance Properties Chemical, Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.