Abrasive Belt
- Mfr # 7100201426
- Zoro # G124480280
product price:Â
$
851.99
/ea
Sold in multiples of 2 for
$1,703.98
Free Shipping & Returns
Key Features
Overall Width
74 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Overall Length
125 3/4 in
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100201426
- Zoro #
- G124480280
- UPC #
- 00068060526564
- Country of Origin
- United States
Dimensions
- Overall Width
- 74 in
- Overall Length
- 125 3/4 in
- Length
- 125 3/4 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 80
- Backing Material
- Cloth
- Backing Weight
- YF
- Flexibility Type
- Full
- Series
- 571F
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Chemical, Heat, Water
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 571F, Grade Not Applicable, Overall Length 125 3/4 in, Overall Width 74 in, Resistance Properties Chemical, Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.