Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100169619
- Zoro # G724479851
product price:Â
$
5.75
/ea
Sold in multiples of 90 for
$517.50
Key Features
Overall Length
18 1/8 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Non-Woven
Bond Type
Resin
Resistance Properties
Load, Oil, Stretch, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100169619
- Zoro #
- G724479851
- UPC #
- 00638060054185
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Non-Woven
- Bond Type
- Resin
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Series
- SC-LS
- Grade
- Very Fine
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Length
- 18 1/8 in
- Overall Width
- 1/4 in
- Length
- 18 1/8 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-LS, Grade Very Fine, Overall Length 18 1/8 in, Overall Width 1/4 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.