Abrasive Belt
- Mfr # 7100212591
- Zoro # G624480247
product price:Â
$
170.99
/ea
Sold in multiples of 5 for
$854.95
Free Shipping & Returns
Key Features
Grade
Super Fine
Overall Width
4 in
Flexibility Type
Semi-Flexible
Resistance Properties
Load, Oil, Stretch, Water, Wear
Backing Material
Scrim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100212591
- Zoro #
- G624480247
- UPC #
- 00638060559048
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 118 1/8 in
- Length
- 118 1/8 in
Details
- Item
- Sanding Belt
- Grade
- Super Fine
- Flexibility Type
- Semi-Flexible
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Backing Material
- Scrim
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Series
- SC-LS
- Abrasive Type
- Non-Woven
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-LS, Grade Super Fine, Overall Length 118 1/8 in, Overall Width 4 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.