Abrasive Belt
- Mfr # 7100217468
- Zoro # G824480436
product price:Â
$
38.85
/ea
Sold in multiples of 50 for
$1,942.50
Key Features
Series
784F
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Overall Width
4 in
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100217468
- Zoro #
- G824480436
- UPC #
- 00638060569290
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 784F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Color
- Maroon
- Abrasive Material
- Ceramic
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Grit
- 36
- Coating Coverage
- Closed
- Backing Weight
- YF
- Backing Material
- Cloth
- Wire Color
- Maroon
Dimensions
- Overall Width
- 4 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 784F, Grade Not Applicable, Overall Length 72 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.