Abrasive Belt
- Mfr # 7100219600
- Zoro # G024480045
product price:Â
$
20.69
/ea
Sold in multiples of 50 for
$1,034.50
Key Features
Backing Weight
XF
Color
Red
Bond Type
Resin
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Series
384F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100219600
- Zoro #
- G024480045
- UPC #
- 00638060571750
- Country of Origin
- United States
Dimensions
- Overall Length
- 90 in
- Overall Width
- 4 in
- Length
- 90 in
Details
- Item
- Sanding Belt
- Backing Weight
- XF
- Color
- Red
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Series
- 384F
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Single
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 384F, Grade Not Applicable, Overall Length 90 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.