Abrasive Belt
- Mfr # 7100227588
- Zoro # G724480093
product price:Â
$
77.55
/ea
Sold in multiples of 50 for
$3,877.50
Key Features
Backing Material
Cloth
Overall Length
114 in
Coating Coverage
Closed
Grit
36
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100227588
- Zoro #
- G724480093
- UPC #
- 00638060576823
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Grit
- 36
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Color
- Maroon
- Backing Weight
- YF
- Series
- 966F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Wire Color
- Maroon
Dimensions
- Overall Length
- 114 in
- Overall Width
- 5 in
- Length
- 114 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 966F, Grade Not Applicable, Overall Length 114 in, Overall Width 5 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.