Abrasive Belt
- Mfr # 7100245907
- Zoro # G724480574
product price:Â
$
428.99
/ea
Sold in multiples of 100 for
$42,899.00
Free Shipping & Returns
Key Features
Flexibility Type
Single
Backing Weight
YF
Series
464W
Abrasive Material
Silicon Carbide
Overall Length
179 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100245907
- Zoro #
- G724480574
- UPC #
- 00638060885802
- Country of Origin
- United States
Dimensions
- Overall Length
- 179 1/2 in
- Overall Width
- 12 in
- Length
- 179 1/2 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Backing Weight
- YF
- Series
- 464W
- Abrasive Material
- Silicon Carbide
- Backing Material
- Cloth
- Resistance Properties
- Heat, Tear, Water
- Abrasive Type
- Coated
- Color
- Blue-Black
- Bond Type
- Resin
- Coating Coverage
- Open
- Grit
- 120
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Blue-Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 464W, Grade Not Applicable, Overall Length 179 1/2 in, Overall Width 12 in, Resistance Properties Heat, Tear, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Blue-Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.