Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100228304
- Zoro # G824480405
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Color
Maroon
Backing Material
Cloth
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100228304
- Zoro #
- G824480405
- UPC #
- 00638060774977
- Country of Origin
- United States
Dimensions
- Overall Width
- 52 in
- Overall Length
- 126 in
- Length
- 126 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Color
- Maroon
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Grit
- 50
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Series
- 966F
- Flexibility Type
- Full
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 966F, Grade Not Applicable, Overall Length 126 in, Overall Width 52 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.