Abrasive Belt
- Mfr # 7010292570
- Zoro # G724479899
product price:Â
$
124.99
/ea
Sold in multiples of 5 for
$624.95
Free Shipping & Returns
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Bond Type
Resin
Abrasive Type
Coated
Overall Length
75 in
Overall Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010292570
- Zoro #
- G724479899
- UPC #
- 00076308455781
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 37 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Type
- Coated
- Series
- 384F
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Grit
- 120
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Heat
- Backing Weight
- XF
- Color
- Maroon
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 384F, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.