Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100231358
- Zoro # G224479993
product price:Â
$
209.99
/ea
Sold in multiples of 10 for
$2,099.90
Free Shipping & Returns
Key Features
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Series
784F
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Backing Weight
YF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100231358
- Zoro #
- G224479993
- UPC #
- 00638060578704
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Series
- 784F
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Abrasive Type
- Coated
- Bond Type
- Resin
- Grit
- 36
- Flexibility Type
- Single
- Backing Material
- Cloth
- Abrasive Material
- Ceramic
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Overall Length
- 180 in
- Overall Width
- 12 in
- Length
- 180 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 784F, Grade Not Applicable, Overall Length 180 in, Overall Width 12 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.