Sanding Belt, 1 in W, 18 in L, Closed Coat, Alumina Zirconia, 60 Grit, Green
- Mfr # 7010308482
- Zoro # G5138012
product price:Â
$
562.99
/pk of 200, $2.81/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
18 in
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010308482
- Zoro #
- G5138012
- UPC #
- 00051119714258
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Closed Coat
- Abrasive Material
- Alumina Zirconia
- Grit
- 60
- Color
- Green
- Backing Weight
- YF Weight
- Backing Material
- Polyester Cloth
- Type
- Belt
- For Use On
- Aluminum
- Splice Type
- Fabri-lok
- Application
- Deburring, Finishing, Grinding, Surface Preparation
- Back Color
- Brown
- For Use With
- File Belt Sanders
Description
Cth Bt577F,1inx18in 60 YF-wt Fullf,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.