Abrasive Belt
- Mfr # 7100242857
- Zoro # G024479995
product price:Â
$
151.99
/ea
Sold in multiples of 20 for
$3,039.80
Free Shipping & Returns
Key Features
Backing Material
Cloth
Coating Coverage
Closed
Series
984F
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100242857
- Zoro #
- G024479995
- UPC #
- 00638060587362
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Series
- 984F
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Grit
- 36
- Color
- Red
- Bond Type
- Resin
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 132 in, Overall Width 7 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.