Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100261721
- Zoro # G024479827
product price:Â
$
5.65
/ea
Sold in multiples of 100 for
$565.00
Key Features
Resistance Properties
Load, Oil, Stretch, Water, Wear
Grade
Medium
Color
Maroon, Purple
Backing Material
Scrim
Series
DF-BL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100261721
- Zoro #
- G024479827
- UPC #
- 00638060891476
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Grade
- Medium
- Color
- Maroon, Purple
- Backing Material
- Scrim
- Series
- DF-BL
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Semi-Flexible
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Maroon, Purple
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1/4 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Medium, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Maroon, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.