Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100269410
- Zoro # G824480139
product price:Â
$
28.65
/ea
Sold in multiples of 20 for
$573.00
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
120 in
Backing Material
Scrim
Series
DF-BL
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100269410
- Zoro #
- G824480139
- UPC #
- 00638060895054
- Country of Origin
- United States
Dimensions
- Overall Length
- 120 in
- Overall Width
- 1/2 in
- Length
- 120 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Scrim
- Series
- DF-BL
- Color
- Green, Purple
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Non-Woven
- Grade
- Fine
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Flexibility Type
- Semi-Flexible
- Wire Color
- Green, Purple
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Fine, Overall Length 120 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Green, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.