Shop WALTER
See all product information
Create Account
1/2" W, 18" L, Coarse
- Mfr # 07D032
- Zoro # G409985721
product price:Â
$
6.59
/ea
Sold in multiples of 10 for
$65.90
Key Features
Width
1/2"
Length
18"
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07D032
- Zoro #
- G409985721
- UPC #
- 662980547922
- Country of Origin
- Italy
- Grade
- Coarse
Dimensions
- Width
- 1/2"
- Length
- 18"
Description
Assortment of non-woven abrasive file belts made with special reinforced nylon and abrasive grain to achieve a consistent and uniform finish. Conform to irregular surfaces with minimal smearing and discoloration of the workpiece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.